Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Signs: DANGER: PERMIT REQUIRED CONFINED SPACE DO NOT ENTER / PELIGRO PROHIBIDA LA ENTRADA ESPACIO CONFINADO SE REQUIERE PERMISO

Catalog No. 19107797 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
14 x 10 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-107-797 14 x 10 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-107-797 Supplier Brady™ Supplier No. 124150
Add to Cart
Add to Cart

DANGER: PERMIT REQUIRED CONFINED SPACE—DO NOT ENTER / PELIGRO PROHIBIDA LA ENTRADA ESPACIO CONFINADO SE REQUIERE PERMISO bilingual signs identify areas that require authorized or permit entry only.

  • Weathers up to 8 years outdoors, even longer indoors, and withstands wide temperature variations (up to 230°F)
  • Flexible material conforms to most surfaces while protected graphics hold up to harsh environments, abrasion, and repeated spills and cleanings
  • Permanent, pressure sensitive adhesive forms a long-lasting bond to even the most difficult surfaces and shapes
  • Cold temperature adhesive allows the signage to be applied at 0°F (-18°C)

Specifications

Certifications/Compliance ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Material Polyester
Adhesive Type Permanent Acrylic
Height (English) 14 in.
Thickness 0.01 in.
Width (Metric) 25.4 cm
Dimensions (L x W) 14 x 10 in.
Color Red on White
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.