Learn More
Brady™ Signs: SAFETY STARTS WITH YOU THIS DEPARTMENT HAS WORKED? ETC
Shop All Brady Corporation ProductsDescription
- Remind employees that safety should always be a priority in the workplace by posting safety record signs your facility
- White on green polyethylene sign, 20 in. H x 14 in. W
- Write-on area to track the number of days without a workplace incident
Specifications
Specifications
| Material | Polyethylene |
| Mounting Type | Mounting Holes |
| Height (English) | 20 in. |
| Width (Metric) | 35.56 cm |
| Shape | Rectangular |
| Languages | English |
| Dimensions (L x W) | 20 x 14 in. |
| Product Type | Sign |
| Color | White on Green |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
