Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Signs: Warning: Step Down

Catalog No. 19036428 Shop All Brady Corporation Products
Change view
Click to view available options
Material:
Fiberglass
Polyester
Polystyrene
Height (English):
7 in.
10 in.
Width (English):
10 in.
14 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Height (English) Width (English)
19-036-428 Polyester 10 in. 14 in.
19-035806 Polystyrene 7 in. 10 in.
19-035-805 Fiberglass 10 in. 14 in.
19-035808 Polyester 7 in. 10 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-036-428 Supplier Brady™ Supplier No. 85140

missing translation for 'validMainframeMsg'

Provides a strong and noticeable reminder for employees to protect themselves and maintain a safe work atmosphere

  • Bright colors and bold text provide high visibility to critical messages
  • Sign reads “WARNING STEP DOWN”
  • Black on orange
  • Designed to withstand harsh industrial environments
  • Available in a variety of sizes and materials
Materials
  • B-401: Plastic — high-impact polystyrene
  • B-120: Premium fiberglass — fiberglass reinforced polyester
  • B-302: Self-sticking polyester — surface printed polyester with polyester overlaminate and permanent pressure-sensitive adhesive

Specifications

Certifications/Compliance OSHA 1910.145, abrasion resistance Method 5306 of U.S. Federal Test Method Std. No. 191A
Material Polyester
Quantity 1 Ea.
Mounting Type Surface Mount
For Use With (Application) Designed for use in industrial, utility, commercial and institutional environments
Height (English) 10 in.
Max. Temperature (English) 230°F
Min. Temperature (English) -40°F
Thickness 0.006 to 0.01 in.
Width (English) 14 in.
Temperature Range (Metric) -40°C to 110°C
Temperature Range (English) -40°F to 230°F
Displayed Text Warning Step Down
Product Type Fall Protection Sign
Color Black on Orange
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.