Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Single-Pole Breaker Lockout

Catalog No. p-149382 Shop All Brady Corporation Products
Change view
Click to view available options
Product Type:
Oversized Breaker Lockout
Single-pole Breaker Lockout
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
19-046286 Single-pole Breaker Lockout
18-999-1336 Oversized Breaker Lockout
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-046286 Supplier Brady™ Supplier No. 65688
Only null left
Add to Cart
Add to Cart

Oversize model for wider, thicker breakers

  • Single-pole circuit breaker lockout devices lock out most manufacturers' 227V single-pole circuit breakers (does not lock out Federal Pacific breakers)
  • Installs quickly—simply snap onto breaker switch

Regular-Size Lockout: Accepts lock shackles up to 0.28 in. (0.8cm) in diameter
Oversize Lockout: Fits breakers up to 0.88 dia. × 2.5 in.W (2.2 × 6.4cm) and accepts lock shackles up to 0.28 in. (0.8cm) in diameter

Specifications

Product Type Single-pole Breaker Lockout
Color Red
Material Stainless Steel
Certifications/Compliance OSHA 1910.147
Diameter (English) Shackle 0.28 in.
Diameter (Metric) Shackle 0.71 cm
Dimensions (L x W x H) 2.15 x 0.35 x 0.83 in. (5.4 x 0.88 x 2 cm)
For Use With (Equipment) For wider, thicker breakers, accepts lock shackles up to 0.8cm dia.
Height (English) 0.83 in.
Height (Metric) 2 cm
Length (English) 2.15 in.
Length (Metric) 5.4 cm
Lockout Type Snap-on
No. of Padlocks 1
No. of Poles Single
Size Regular
Width (English) 0.35 in.
Width (Metric) 0.88 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.