Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ SLIKWIK™ SOCs (Socks)

Catalog No. 19000186 Shop All Brady Corporation Products
Change view
Click to view available options
Length (English):
42 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
19-000-186 42 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-000-186 Supplier Brady™ Supplier No. SW46 /DEL

missing translation for 'validMainframeMsg'

SLIKWIK™ SOCs (Socks) are used for absorbing aggressive fluids.

  • Moldable SOCs wrap around machinery and conform to uneven surfaces to prevent leaks from reaching walkways
  • Highly versatile, grey absorbents pick up water-based, petroleum-based and non-aggressive, chemical fluids
  • Gray color masks spills and stains helping you resist the urge to pick up the absorbent before the SOC is fully saturated
  • Not for use with aggressive fluids

Specifications

Color Brown
Capacity (English) 20 gal.
Type Slikwik Socks
Packaging Quantity 40/Cs.
Length (English) 42 in.
Length (Metric) 106.68 cm
Diameter (English) 3 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.