Learn More
Description
- Use as an absorbent deployment station or mobile spill control unit
- Holds up to a 38 in. roll and full bales of product, no special refills required
- Stack two or three to make a cabinet, hang it on the wall, or place it under a workbench
- Optional casters, wall mounting bracket, and dowel rods sold separately
Specifications
Specifications
| Material | Polyethylene |
| Type | Sorbent Center Cabinet |
| Dimensions (L x W x H) | 50 x 26 x 7.75 in. |
| Width (Metric) | 66.04 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.