Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ SPC Re-Form Multiwik™ Universal Socs

Catalog No. 19190060 Shop All Brady Corporation Products
Change view
Click to view available options
Capacity (English):
12 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
19-190-060 12 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-190-060 Supplier Brady™ Supplier No. MS412
  • $139.00
    $98.65 / Case of 12

    Save $40.35

    29% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Dependable, flexible tubes contain and absorb liquids, mold around corners, and conform to uneven surface

  • For routine spill containment and control
  • Wringable and incinerable
  • Not for use with aggressive acids and caustics

Specifications

Certifications/Compliance NFPA Class A
Color White
Capacity (English) 12 gal.
Capacity (Metric) 45.42 L
Material Cellulose
Type Re-Form Multiwik Sock
For Use With (Application) Absorb liquids, mold around corners and conform to uneven surfaces, absorbs oils, coolants, solvents and water-based fluid
Length (English) 4 ft.
Length (Metric) 1.21 m
Diameter (English) 3 in.
Diameter (Metric) 7.62 cm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.