Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ SPC Re-Form Universal Sorbent Rolls

Catalog No. p-3792584 Shop All Brady Corporation Products
Change view
Click to view available options
Capacity (English):
27 gal.
30.2 gal.
53 gal.
62 gal.
Weight Capacity:
Heavyweight
Medium-weight
Width (English):
14.25 in.
28.5 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Weight Capacity Width (English)
19-190-059 53 gal. Medium-weight 28.5 in.
19-190-057 62 gal. Heavyweight 28.5 in.
19-190-058 27 gal. Medium-weight 14.25 in.
19-190-056 30.2 gal. Heavyweight 14.25 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-190-059 Supplier Brady™ Supplier No. RFP328DP
Only null left
Add to Cart
Add to Cart

Spunbond coverstock adds durability to handle foot traffic

  • For drips, spills, and wiping applications
  • Perforated so you use only what you need
  • Indoor use or dry-weather outdoor use
  • General-purpose sorbent (not for use with highly aggressive acids and caustics)

Specifications

Certifications/Compliance NFPA Class A
Color Gray
Capacity (English) 53 gal.
Capacity (Metric) 200.62 L
Material Re-Form Plus Sorbent
Type Re-Form Plus Sorbent Roll
For Use With (Application) Ideal for handling foot traffic and wiping applications, spunbond coverstock for additional durability
Includes Coverstock
Weight Capacity Medium-weight
Dimensions (L x W) 150 ft. x 28.5 in. (45.7 m x 72.4 cm)
Length (English) 150 ft.
Length (Metric) 45.7 m
Width (English) 28.5 in.
Width (Metric) 72.4 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.