Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ SPC Re-Form XPlus Universal Sorbents

Catalog No. 19102758 Shop All Brady Corporation Products
Change view
Click to view available options
Capacity (English):
32 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
19-102-758 32 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-102-758 Supplier Brady™ Supplier No. RFDP300
  • $159.70
    $117.65 / Case of 1

    Save $42.05

    26% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Designed for handling foot traffic and wiping applications

  • Available in pad and rolls
  • Medium weight
  • Made from recycled materials

Used for drips, spills, and wiping applications, indoor use or dry-weather outdoor use, general purpose sorbent (not for use with highly aggressive acids and caustics)

Specifications

Certifications/Compliance RoHS, 29 CFR 1910.22(a)(2)
Color Gray
Capacity (English) 32 gal.
Capacity (Metric) 121.1 L
Material Recycled Newsprint, Raw Cellulose
Type Re-Form XPlus Sorbent Pad
For Use With (Application) Drips, spills, and wiping applications, indoor use or dry-weather outdoor use, general purpose sorbent
Weight Capacity Medium-weight
Dimensions (L x W) 19 x 15 in. (48.2 x 38 cm)
Length (English) 19 in.
Length (Metric) 48.2 cm
Width (English) 15 in.
Width (Metric) 38 cm
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.