Learn More
Description
Includes
Kit includes:
- (10) RF100 38.1 x 48.26cm (15 x 19 in.) pads
- (2) MS412 7.62cm x 1.22m (3 x 4 in.) SOCs
- Pair of nitrile gloves
- 6mil plastic bag
- Instruction sheet
- Made with eco-friendly ReForm for superior absorbency
- Ideal for plants, laboratories, work stations and construction sites
- Class: universal — not intended for aggressive fluids
- Absorbency: 30 gal/case
- Ship weight: 10.88 kg (24 lbs.)
Order Info
Five kits per case
Specifications
Specifications
| Capacity (English) | 30 gal. |
| Capacity (Metric) | 113.56 L |
| Type | Economy Spill Kit |
| For Use With (Application) | Small spills |
| Includes | (10) 15 x 19 in. pads, (2) 3 in. x 4 ft. SOCs, 1 pair of nitrile gloves, 6 mil plastic bag and instruction sheet |
| Dimensions (L x W x H) | 20 x 16 x 4 in. (50.8 x 40.64 x 10.16 cm) |
| Length (English) | 20 in. |
| Length (Metric) | 50.8 cm |
| Width (English) | 16 in. |
| Width (Metric) | 40.64 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.