Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Spill Control Storage Centers

Catalog No. 19150279 Shop All Brady Corporation Products
Change view
Click to view available options
Length (English):
32.75 in.
Weight (English):
180 lb.
Width (English):
19.87 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Weight (English) Width (English)
19-150-279 32.75 in. 180 lb. 19.87 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-150-279 Supplier Brady™ Supplier No. SCCABINET
  • $831.00
    $647.65 / Each of 1

    Save $183.35

    22% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Spill Control Storage Centers have a cabinet design that allows for easy access for emergency situations.

  • Durable construction and keyhole slots for wall hanging
  • Plexiglas window allows for easy content inventory
  • Includes 2 fully adjustable shelves
  • Allows easy access for emergency situations

Specifications

Color Yellow
Material Steel
Type Spill Control Cabinet
For Use With (Application) Allows easy access for emergency situations
Includes 2 fully adjustable shelves, keyhole slots for wall hanging, plexiglas window
Packaging Quantity 1 Ea.
Dimensions (L x W) 32.75 x 19.87 in. (83.18 x 50.46 cm)
Dimensions (L x W x H) 14.25 x 19.875 x 32.75 in.
Length (English) 32.75 in.
Length (Metric) 83.18 cm
Width (English) 19.87 in.
Width (Metric) 50.46 cm
Weight (English) 180 lb.
Weight (Metric) 81.64 kg
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.