Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ HAZWIK Chemical Mobile Spill Truck: Absorbance Cap: 160 gal.

Catalog No. 17111279 Shop All Brady Corporation Products
Change view
Click to view available options
Capacity (English):
160 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
17-111-279 160 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-111-279 Supplier Brady™ Supplier No. SKHXLT
  • $4,410.00
    $3,433.65 / Each of 1

    Save $976.35

    22% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

SPC Truck Spill Kits combine absorbents, SOCs, pillows, PPE and instructional guidelines in a mobile truck so you are prepared when a spill occurs.

  • Surfactant-treated, brightly colored absorbent picks up a wide range of aggressive chemicals while remaining chemically inert.
  • Extra-large polyethylene bin is chemical and water resistant. Improve worker productivity and efficiency by placing spill kits around your facility close to areas prone to spills.
  • Spill kits are ideal for fast response to critical accidents.

Specifications

Capacity (English) 160 gal.
Material Polyethylene
Type Chemical Spill Sorbent Response Pack
Includes (20) 3 in. x 12 ft. 3 in. x 4 ft. socks, (250) 15 in. x 19 in. Pads, 3 pair Nitrile gloves, (30) Disposal Bags, (36) 3 in. x 4 ft. 3 in. x 4 ft. socks, (8) 18 x 18 in. pillows, goggles, handbook
Weight (English) 220.5 lb.
Weight (Metric) 486.2 kg
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.