Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Spill Pallet Ramp

Catalog No. 17111085 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
70 x 32.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-111-085 70 x 32.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-111-085 Supplier Brady™ Supplier No. SCDPR
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Spill Pallet Ramp enables you to easily move drums on and off pallets.

  • Injection molding ensures exceptional durability and consistent specifications
  • Manufactured to standard lip and grate heights to allow uninhibited movement
  • Easy loading ramp features a 650 lb weight capacity and allows workers to quickly and safely load drums on spill pallets
  • Ramp compatible with both two-drum and four-drum SPC™ spill pallets (spill pallets sold separately)

Specifications

Color Blue
Material Polyethylene
Type Spill Pallet Ramp
For Use With (Equipment) 2-drum and 4-drum spill pallets
Dimensions (L x W) 70 x 32.5 in.
Length (Metric) 177.8 cm
Width (Metric) 82.55 cm
Weight (English) 57 lb.
Weight (Metric) 125.69 kg
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.