Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Stainless Steel Safety Wire

Catalog No. 19113505 Shop All Brady Corporation Products
Change view
Click to view available options
Length (English):
1800 ft.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
19-113-505 1800 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-113-505 Supplier Brady™ Supplier No. 15424
  • $153.00
    $89.65 / Pack of 1

    Save $63.35

    41% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Stainless Steel Safety Wire for use with wire twister pliers.

  • 32 mil stainless steel safety wire
  • Comes in a standard package of 1800

Specifications

Adhesive Type Non-adhesive
Color Silver
Format Roll
Material Stainless Steel
Product Type Safety Wire
Length (English) 1800 ft.
Length (Metric) 548.6 m
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.