Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Standard V Sign: SAFETY SHOWER (w/Picto)

Catalog No. 19000492 Shop All Brady Corporation Products
Change view
Click to view available options
Material:
Acrylic
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19-000-492 Acrylic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-000-492 Supplier Brady™ Supplier No. V1SS03A
  • $42.45
    $28.65 / Each of 1

    Save $13.80

    33% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

SAFETY SHOWER (with PICTOGRAM) is a standard V sign to help identify the location of safety showers.

  • Constructed of rigid acrylic material
  • V-style 45° high visibility signs project from the wall to be easily viewed from all angles
  • The legend is repeated on both outward facing sides of a high visibility V-style sign
  • Helps prevent or treat accidents and enhance safety in your facility

Specifications

Material Acrylic
Quantity 1 Ea.
Adhesive Type Non-adhesive
Mounting Type Mounting Holes
Height (English) 6 in.
Height (Metric) 15.2 cm
Width (English) 9 in.
Width (Metric) 22.8 cm
Dimensions (L x W x H) 4 x 9 x 6 in.
Shape V-shaped
Languages English
Displayed Text SAFETY SHOWER (w/Pictogram)
Product Type Standard V Sign
Color Green on White
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.