Learn More
Description
- White absorbents pick up petroleum-based fluids, paints and non-water soluble chemicals while repelling water - great for indoor and outdoor use
- Heavy weight - specifically designed for continuous leaks and larger spills so you use less material
- SPC™ SR Static Resistant Oil absorbents meet National Fire Protection Association (NFPA) specifications
- Non-perforated absorbents offer the greatest absorbency and better tear resistance in high traffic areas
Specifications
Specifications
| Color | White |
| Capacity (English) | 44 gal./Bale |
| Material | Polypropylene |
| Type | Static Resistant Heavy Roll |
| For Use With (Application) | Overspray leaks and drips, workstations, drums - liquid storage, outfalls and discharge Ponds |
| Packaging Quantity | 1 Roll |
| Weight Capacity | Heavyweight |
| Dimensions (L x W) | 150 ft. x 30 in. |
| Length (Metric) | 45.72 m |
| Width (Metric) | 76.2 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.