Learn More
Description
- IIAR pipe markers should include: the marker body (AMMONIA), physical state, pressure level, directional arrows, and an ammonia piping abbreviation
- Style II wrap-around pipe markers fit pipes with outside diameter of 2-1 and 2 in. to 7-7 and 8 in.
- B-689 coiled pipemarkers are designed for marking rusty, dirty, wet or rough pipes where pressure sensitive labels cannot be used
- Pipe marker includes directional arrows
Specifications
Specifications
| Certifications/Compliance | ANSI A13.1 1981 |
| Description | Pipe Marker |
| Adhesive Type | Non-adhesive |
| Color | Black, White, Orange, Sky Blue, Green, Yellow |
| Format | Label |
| Material | PVF, Polyester |
| Product Type | Pipe Marker |
| Sterility | Non-sterile |
| Display Text | IIAR Abbrev: EQ; Physical State: LIQ/VAP; Pres. Level: LOW |
| For Use With (Application) | Recommend for use in labeling ammonia piping and its contents; for indoor/outdoor use |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.