Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Stock Blank Aluminum Valve Tags

Catalog No. 19807074 Shop All Brady Corporation Products
Change view
Click to view available options
Quantity:
25/Pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
19-807-074 25/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-807-074 Supplier Brady™ Supplier No. 49909
Only null left
Add to Cart
Add to Cart

Attaches directly to valves, knobs and controls to relay critical identification and safety information

  • Anodized aluminum is dyed to offer color-coding options not available with brass tags
  • Natural color
  • Diameter size: 5.08cm (2 in.)
  • Hole size: 0.476cm (0.1875 in.)

Order Info

25 per package

Specifications

Quantity 25/Pk.
Color Natural
Material Aluminum
Shape Circle
Width (English) 2 in.
Width (Metric) 5.08 cm
Diameter (English) Hole 0.18 in.
Diameter (Metric) Hole 0.45 cm
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.