Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Striped Anti-Skid Tape

Catalog No. 19807255 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Black, Yellow
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-807-255 Black, Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-807-255 Supplier Brady™ Supplier No. 78147
  • $174.00
    $124.65 / Each of 1

    Save $49.35

    28% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Bonds permanently to clean, dry floors and withstands grease and oil

  • Made of rugged B-916 adhesive-backed polyester tape
  • Coated with thousands of particles of durable aluminum-oxide grit
  • Ideal for both indoor and outdoor use

Specifications

Certifications/Compliance RoHS
Adhesive Type Acrylic, Permanent, Pressure-sensitive
Color Black, Yellow
Finish Matte
Format Tape
Material Polyester
Printable Sides Single-side Printable
Product Type Tape
Sterility Non-sterile
For Use With (Application) Bonds permanently to clean, dry floors, traction on steps, slick floors and egress pathway marking
Life Span 1 to 2 Years
Quantity 1 Ea.
Temperature Range (English) -40°F to 158°F
Temperature Range (Metric) -40°C to +70°C
Thickness (English) 0.02 in.
Dimensions (L x W) 60 ft. x 2 in. (18.28 m x 5.1 cm)
Length (English) 60 ft.
Length (Metric) 18.28 cm
Width (English) 2 in.
Width (Metric) 5.1 cm
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.