Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- Colorful Aisle Marking Paint is used with paint striper sold previous catalogs (paint does not work with Universal Line Applicator). Standard package: case of twelve 20 fl. oz. cans.
Specifications
Specifications
| Capacity (English) | 20 oz. |
| Product Type | Striper Paint |
| Color | Yellow |
| Capacity (Metric) | 591.4 mL |
| For Use With (Equipment) | For use with Colorful Aisle Marking Paint |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?