Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Temporary Signs: Hard Hat Area

Catalog No. 19807251 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
18 x 24 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-807-251 18 x 24 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-807-251 Supplier Brady™ Supplier No. 78035

missing translation for 'validMainframeMsg'

Caution: Hard Hat Area temporary B-836 signs are surface printed polypropylene.

  • Ideal for marking custruction sites
  • Black on yellow
  • 18 in. H x 24 in. W

Specifications

Certifications/Compliance ANSI Z535, OSHA 1910.145
Material Polypropylene
Quantity 1 Ea.
Tensile Strength 1.5 lb./in.
Adhesive Type Non-adhesive
Description Corrugated Polypropylene
Mounting Type Surface Mount
For Use With (Application) Used for marking construction sites, temporary parking and asbestos abatement sites
Height (English) 18 in.
Max. Temperature (English) 130°F
Min. Temperature (English) -40°F
Thickness 0.15 in.
Width (English) 24 in.
Width (Metric) 60.96 cm
Temperature Range (Metric) -40°C to 54°C
Temperature Range (English) -40°F to 130°F
Dimensions (L x W) 18 x 24 in.
Displayed Text CAUTION Hard Hat Area
Product Type Hard Hat Area Sign
Color Black on Yellow
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.