Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Tensabarrier™ Indoor Barricade System

Catalog No. 19104393 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-104-393 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-104-393 Supplier Brady™ Supplier No. 80127
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Creates instant pedestrian barricades

  • Portable, easy to change
  • Wall-mount end and plexiglass signs are sold separately
  • Legend: CAUTION-DO NOT ENTER Belt

Specifications

Color Black
Diameter (English) Base 14 in.
Displayed Text Legend: CAUTION-DO NOT ENTER Belt
Height (English) 40 in.
Height (Metric) 101.6 cm
Weight (English) 26 lb.
Weight (Metric) 11.6 kg
Type Barricade System
Diameter (Metric) Base 35.5 cm
Packaging Quantity 1 Ea.
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.