Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Thermal Transfer Conical Vial Labels

Catalog No. p-192254 Shop All Brady Corporation Products
Change view
Click to view available options
Width (English):
1 in.
3.5 in.
Height (English):
1.5 in.
5.25 in.
Quantity:
2000/Pk.
3000/Pk.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Height (English) Quantity
11-877-86 3.5 in. 1.5 in. 3000/Pk.
11-877-91 1 in. 5.25 in. 2000/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 11-877-86 Supplier Brady™ Supplier No. THT1344613
Only null left
Add to Cart
Add to Cart

Thermal Transfer Conical Vial Labels are made of self-laminating polyester (B-461), a clear film with a matte white printable zone ideal for cables, laboratory ID or general labeling where graphics need to be protected.

  • Self-laminating polyester has a permanent acrylic adhesive and is thermal transfer printable
  • Good print smudge resistance, solvent resistance and high/low temperature performance
  • RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
  • Service temperature of -320 to 230° F (-196 to 110° C)

Specifications

Autoclavable Autoclavable
Certifications/Compliance RoHS, Pass 2002/95/EC
Description Thermal Transfer Printable Labels
Adhesive Type Acrylic, Permanent
Color White, Translucent
Display Consignment
Finish Matte
Format Label
Material Polyester
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Thermal Transfer Printer Label
Sterility Non-sterile
For Use With (Application) Bottles, Conical tube, deep well plate, Laboratory identification, Petri dish, Tube, Vial
For Use With (Equipment) BBP81, i5100, i7100, PR Plus, IP Series, THT 76 mm Core Printers, i7500
Labels per Row 1
Min. Operating Temperature (Metric) -196°C
Model THT-134-461-3
No. per Pack 3000 Labels/ Roll
Quantity 3000/Pk.
Shape Rectangle
Size 88.90 mm (W) x 38.10 mm (H)
Size (English) Panel 1.5 in H x 3.5 in W
Size (Metric) Panel 38.10 mm H x 88.90 mm W
Temperature Range (English) -321°F to +230°F
Temperature Range (Metric) -196°C to +110°C
Thickness (English) 0.0019 in.
Thickness (Metric) 0.048 mm
Vertical Repeat (Metric) 41.28 mm
Dimensions (LxW) 1.5 x 3.5 in.
Length (English) 1.5 in.
Width (English) 3.5 in.
Width (Metric) 88.9 mm
Width (Metric) Printable Area 38.10 mm
Height (English) 1.5 in.
Height (English) Printable Area 1.5 in.
Height (Metric) 38.10 mm
Height (Metric) Printable Area 31.75 mm
Alternate Part Number THT-134-461-3
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.