Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Thermal Transfer General-Purpose Labels

Catalog No. p-192263 Shop All Brady Corporation Products
Change view
Click to view available options
Width (English):
1.5 in.
2 in.
Height (English):
0.75 in.
1 in.
Height (Metric):
25.4 mm
38.10 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Height (English) Height (Metric)
11-877-88 1.5 in. 0.75 in. 38.10 mm
11-877-90 2 in. 1 in. 25.4 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 11-877-88 Supplier Brady™ Supplier No. THT1364993
Only null left
Add to Cart
Add to Cart

Thermal Transfer General-Purpose Labels are nylon cloth (B-499) wrap-around labels that are highly pliable to conform to tightly curved surfaces such as wire and cable.

  • Matte white polyamide coated nylon cloth material has a permanent acrylic adhesive and is thermal transfer printable.
  • Recommended for indoor use.
  • RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved; CSA accepted.
  • Service temperature of -40°F to +193°F (-40°C to +90°C).
  • Labels are designed to fit 1.8 mL to 10 mL test tubes.
  • A ribbon is required to print this material.
  • Use Part Number IP-R4306 for the BradyPrinter i5100 or BRADY IP™ Series Label Printer; use R4306 for a different printer.

Specifications

Autoclavable Autoclavable
Certifications/Compliance UL, UL969, CSA, C22.2 No.0.15-95, DIN VDE 0472 Part 815, RoHS, Pass 2002/95/EC
Description Surface Mount
Adhesive Type Permanent Acrylic, Permanent
Color White
Finish Matte
Format Label
Material Nylon Cloth
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Thermal Transfer Printer Label
Sterility Non-sterile
For Use With (Application) Bottles, Conical tube, deep well plate, Laboratory identification, Petri dish
For Use With (Equipment) BBP81;i5100;i7100;PR Plus;IP Series;THT 76 mm Core Printers;i7500
Includes Roll of 3000 Labels
Labels per Row 1
Min. Operating Temperature (Metric) -40°C
Model THT-136-499-3
No. per Pack 3000 Label(s) / Roll
Quantity 3000 Pk.
Shape Rectangle
Size 38.10 mm (W) x 19.05 mm (H)
Size (English) Panel 0.75 in H x 1.5 in W
Size (Metric) Panel 19.05 mm H x 38.10 mm W
Temperature Range (English) -40°F to +194°F
Temperature Range (Metric) -40°C to +90°C
Thickness (English) 0.0065 in.
Thickness (Metric) 0.165 mm
Vertical Repeat (Metric) 22.23 mm
Dimensions (L x W) 0.75 x 1.5 in.
Width (English) 1.5 in.
Width (Metric) 38.10 mm
Height (English) 0.75 in.
Height (Metric) 38.10 mm
Alternate Part Number THT-136-499-3
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.