Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Thermal Transfer Polypropylene Labels

Catalog No. p-4258166 Shop All Brady Corporation Products
Change view
Click to view available options
Height (English):
0.75 in.
2 in.
Width (English):
1 in.
1.5 in.
Quantity:
1500/Pk.
3000/Pk.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English) Width (English) Quantity
19-150-421 0.75 in. 1.5 in. 3000/Pk.
19-150-422 0.75 in. 1.5 in. 1500/Pk.
19-150-423 2 in. 1 in. 1500/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-150-421 Supplier Brady™ Supplier No. THT64493
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Sheets of printable labels for use in freezers

  • Polypropylene material
  • Matte finish
  • Color: white

Specifications

Certifications/Compliance RoHS 2002/95/EC
Adhesive Type Acrylic, Removable
Color White
Finish Matte
Format Label
Material Polypropylene
Print Technology Thermal Transfer
Product Type Identification label
Sterility Non-sterile
For Use With (Application) For barcoding, bottles, component ID, dishes, equipment ID, flasks, general lab ID, general purpose ID, laboratory identification
For Use With (Equipment) Thermal transfer printer
Life Span 2 Years
Quantity 3000/Pk.
Tensile Strength 24 lb./in.
Thickness (English) 0.0044 in.
Width (English) 1.5 in.
Width (Metric) 38.1 mm
Height (English) 0.75 in.
Height (Metric) 19.05 mm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.