Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Thermal Transfer Printable Nylon Cloth Labels
GSA_VA

Catalog No. p-4258164 Shop All Brady Corporation Products
Change view
Click to view available options
Size:
0.25 x 2 in. (L x W)
0.375 x 1 in. (L x W)
0.375 x 1 x 0.375 in. (L x W x dia.)
0.5 in. (dia.)
0.5 x 0.9 in. (L x W)
0.75 x 1.5 in. (L x W)
2 x 1 in. (L x W)
Quantity:
1500 Pk.
3000 Pk.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Quantity
22-500-522 0.375 x 1 x 0.375 in. (L x W x dia.) 3000 Pk.
19-150-401 0.5 x 0.9 in. (L x W) 1500 Pk.
19-150-403 2 x 1 in. (L x W) 1500 Pk.
19-150-408 0.75 x 1.5 in. (L x W) 1500 Pk.
19-150-410 0.375 x 1 in. (L x W) 1500 Pk.
19-150-413 0.25 x 2 in. (L x W) 1500 Pk.
19-150-415 0.5 in. (dia.) 1500 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 22-500-522 Supplier Brady™ Supplier No. THT1634993
Only null left
Add to Cart
Add to Cart

Thermal Transfer Printable Nylon Cloth Labels with high adhesion for use in autoclave, freezer or liquid nitrogen.

  • White, matte finished labels suitable for use in laboratory identifications and vial labeling.
  • Low profile.
  • Recommended for use with Brady thermal transfer printer ribbon series 4900.
  • Compatible with color Brady series 6200, 6000, 4300, and 4500.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Autoclavable Autoclavable
Certifications/Compliance UL, CSA C22.2 No.0.15-95, RoHS 2002/95/EC, DIN VDE 0472 part 815
Description Thermal Transfer Printer Labels
Adhesive Type Acrylic, Permanent
Color White
Finish Matte
Format Label
Material Nylon Cloth
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) For laboratory identification, vial top
For Use With (Equipment) BBP81, i5100, i7100, PR Plus, IP Series, THT 76 mm Core Printers, i7500
Includes Roll of 3000 Labels
Labels per Row 1
Life Span 2 Years
Min. Operating Temperature (Metric) -40°C
Quantity 3000 Pk.
Shape Rectangle with Rounded Corners
Size 0.375 x 1 x 0.375 in. (L x W x dia.)
Size (English) 1 x 0.375 in.
Size (Metric) 2.5 x 0.95 cm
Temperature Range (English) -40°F to +194°F
Temperature Range (Metric) -40°C to +90°C
Tensile Strength 80 lb./in.
Thickness (English) 0.0065 in.
Thickness (Metric) 0.166 mm
Vertical Repeat (Metric) 12.70 mm
Dimensions (L x W) 25.40 mm (W) x 9.53 mm (H) x 9.53 mm (Dia)
Length (English) 0.37 in.
Width (English) 1 in.
Width (Metric) 25.40 mm
Width (English) Tape 1 in.
Width (Metric) Printable Area 42.55 mm
Height (English) 0.37 in.
Height (Metric) 9.53 mm
Diameter (English) 0.375 in.
Diameter (Metric) 9.53 mm
Alternate Part Number THT-163-499-3
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.