Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Thermal Transfer Printable Labels

Catalog No. 1187780 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
11-877-80 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-877-80 Supplier Brady™ Supplier No. THT1264993
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Thermal Transfer Tube and Vial Top Label Set are Nylon Cloth (B-499) wrap-around labels that are highly pliable to conform to tightly curved surfaces, such as wire and cable.

  • Matte white polyamide coated nylon cloth material has a permanent acrylic adhesive and is thermal transfer printable
  • Recommended for indoor use
  • RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved; CSA accepted
  • Service temperature of -40 to 193° F (-40 to 90° C)

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance UL Recognised, CSA Accepted, Halogen Free (DIN VDE 0472/part 815)
Description Thermal Transfer Printable Labels
Adhesive Type Permanent Acrylic
Color White
Finish Matte
Format Label
Material Nylon Cloth
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Thermal Transfer Printer Label
Sterility Non-sterile
For Use With (Application) Freezer, Liquid Nitrogen, Autoclave
For Use With (Equipment) BBP81;i5100;i7100;PR Plus;IP Series;THT 76 mm Core Printers;i7500
Labels per Row 1
Min. Operating Temperature (Metric) -40°C
Model THT-126-499-3
No. per Pack 3000 Sets / Roll
Quantity 3000/Roll
Shape Rectangle with Rounded Corners
Size 22.86 mm (W) x 12.70 mm (H) x 12.70 mm (Dia)
Size (English) Panel 0.5 in H x 0.9 in W x 0.5 in Dia
Size (Metric) Panel 12.70 mm H x 22.86 mm W x 12.70 mm Dia
Temperature Range (English) -40°F to +194°F
Temperature Range (Metric) -40°C to +90°C
Thickness (English) 0.0065 in.
Thickness (Metric) 0.165 mm
Vertical Repeat (Metric) 15.24 mm
Dimensions (L x W) 0.5 x 0.9 in.
Width (English) 0.9 in
Width (Metric) 22.86 mm
Height (English) 0.5 in.
Height (Metric) 12.7 mm
Diameter (English) 0.5 in.
Diameter (Metric) 12.70 mm
Alternate Part Number THT-126-499-3
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.