Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Self-laminating Cryogenic Polyester Labels

Catalog No. 22500854 Shop All Brady Corporation Products
Change view
Click to view available options
Width (English):
1.62 in.
1.75 in.
2.2 in.
2.62 in.
Height (English):
0.5 in.
0.6 in.
1 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Height (English)
22-500-854 1.75 in. 1 in.
11-877-85 1.62 in. 0.6 in.
11-877-81 2.2 in. 0.5 in.
11-877-99 2.62 in. 0.6 in.
11-877-83 2.62 in. 1 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 22-500-854 Supplier Brady™ Supplier No. THT1834611
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Self-laminating Cryogenic Polyester Labels for 1 to 8 mL vials.

  • Specialized: Clear overlaminate protects text and barcodes on vials, centrifuge tubes, test tubes, straws, and slides from liquid nitrogen to autoclaves.
  • Durable: Labels withstand solvents, smudges, and extreme temps from -320 to 266°F (-196 to 130°C).
  • Adhesive: Made with a permanent acrylic adhesive for tight bonding onto smooth surfaces like glass, stainless steel, and copper.
  • Certifications: RoHS compliant to 2011/65/EU (Pass 2015/863).

Specifications

Autoclavable Autoclavable
Description Thermal Transfer Printable Labels
Adhesive Type Acrylic, Permanent
Color White
Display Consignment
Finish Matte
Format Die-cut
Material Polyester
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Laboratory labelling
For Use With (Equipment) BBP81, i5100, i6100, i7100, i7500, PR Plus, IP Series, THT 76 mm Core Printers
Labels per Row 1
Min. Operating Temperature (Metric) 196°C
Model THT-183-461-1
No. per Pack 1000 Label(s) / Roll
Quantity 1000 Pk.
Shape Rectangle
Size 1 x 1.75 in. (L x W)
Size (English) Panel 1 in H x 1.75 in W
Size (Metric) Panel 25.40 mm H x 44.45 mm W
Temperature Range (English) -321°F to +230°F
Temperature Range (Metric) -196°C to +110°C
Thickness (English) 1.9 mil
Thickness (Metric) 0.048 mm
Vertical Repeat (Metric) 28.58 mm
Dimensions (L x W) 1 x 1.75 in.
Length (English) 1 in.
Width (English) 1.75 in.
Width (Metric) 44.45 mm
Width (English) Printable Area 1 in.
Width (Metric) Printable Area 25.40 mm
Height (English) 1 in.
Height (English) Printable Area 1 in.
Height (Metric) 25.40 mm
Height (Metric) Printable Area 25.40 mm
Alternate Part Number THT-183-461-1
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.