Learn More
Description
- Specialized: Clear overlaminate protects text and barcodes on vials, centrifuge tubes, test tubes, straws, and slides from liquid nitrogen to autoclaves.
- Durable: Labels withstand solvents, smudges, and extreme temps from -320 to 266°F (-196 to 130°C).
- Adhesive: Made with a permanent acrylic adhesive for tight bonding onto smooth surfaces like glass, stainless steel, and copper.
- Certifications: RoHS compliant to 2011/65/EU (Pass 2015/863).
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Certifications/Compliance | UL |
| Description | Thermal Transfer Printable Labels |
| Adhesive Type | Permanent Acrylic |
| Color | White |
| Finish | Matte |
| Format | Label |
| Material | Vinyl |
| Printable Sides | Single-side Printable |
| Print Technology | Thermal Transfer |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.