Learn More
Description
- When printed with Brady™ Series R6400 ribbon, this material has superior resistance to processing fluids and conditions
- Matte white polyester material has a permanent acrylic adhesive and is thermal transfer printable
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
- B-482 is not recommended for use in conditions where both high temperature (greater than 95° F/35° C) and 80% relative humidity are present
Specifications
Specifications
| Certifications/Compliance | RoHS |
| Description | Tissue Cassette Labels for the BBP33 Printer |
| Adhesive Type | Acrylic, Permanent |
| Color | White |
| Finish | Matte |
| Material | Polyester |
| Product Type | Tissue Cassette Label |
| Sterility | Non-sterile |
| For Use With (Application) | Laboratory identification |
| For Use With (Equipment) | BBP™33 Label Printer |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.