Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ TLS 2200™ and TLS PC Link™ Printer Ribbons
Shop All Brady Corporation Products
Click to view available options
For Use With (Equipment):
R4310 Series Printer
R6010 Series Printer
R6210 Series Printer
Description
Black ribbons for use with a variety of Brady label materials.
R4310 Series Ribbon
Recommended for use with these label materials:
- Matte white PE tag (B-109)
- PermaSleeve™ 3:1 heat-shrink polyolefin (B-342)
- Matte white permanent paper (B-424)
- High-temperature amber polyamide (B-426)
- Self-laminating vinyl (B-427)1
- Matte metallized polyester (B-428)2
- Self-extinguishing Tedlar™ (B-437)
- Ultra-aggressive permanent matte metallized polyester (B-486)
- Matte white (B-489)3
- Matte white nylon cloth (B-499); and self-laminating Tedlar (B-642)
Recommended for use with these permanent labels:
- lGlassy white (B-423)2,3 (only with 6010 ribbon)
- Super-permanent polyester (B-422)2
- Glossy clear polyester (B-430)2
- Glossy metallized (B-435)2
- Glossy white vinyl (B-439)
- Matte white polyester (B-459)2
- Ultra-aggressive glossy white polyester (B-483)2
- High-temperature glossy white polyamide (B-457)1
- Glossy white static dissipative polyester (B-473)2 Polyimide (B-477)1
Recommended for use with these label materials:
- BradySleeve™ heat-shrink polyolefin (B-321)
- Matte white polypropylene tag/insert (B-412)
- Self-laminating vinyl (B-427)
- Matte white tamper-evident vinyl (B-351)
- Glossy white (B-423)
- Super-permanent polyester (B-422)
- Glossy clear permanent polyester (B-430
- Self-extinguishing Tedlar (B-437)
- Glossy white permanent vinyl (B-439)
- Glossy white static dissipative polyester (B-473) and polyimide (B-477)
- Ultra-aggressive permanent glossy white polyster (B-483
- Matte white nylon cloth (B-499)
- Self-laminating Tedlar (B-642)
Order Info
Dimensions: 2 in. x 75 ft. (5.08cm x 22.9m). To determine the best ribbon for your application, call your Customer Service Representative at 1-800-772-6733.
- Label is UL recognized when used with respective ribbon.
- Label is UL recognized and CSA approved when used with respective ribbon.
- Label is AGA approved and UL recognized. CSA approved when used with respective ribbon.
Specifications
Specifications
Product Type | Printer Ribbon |
Color | Black |
For Use With (Equipment) | R6010 Series Printer |
Length (English) | 75 ft. |
Width (English) | 2 in. |
Length (Metric) | 23 m |
Width (Metric) | 50.80 mm |
Description | Black 6000 Series Halogen Free Thermal Transfer Printer Ribbon |
Format | Ribbon |
Certifications/Compliance | UL, CSA |
Show More |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction