Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ ToughStripe™ Anti-Slip Floor Safety Sign, No Smoking

Catalog No. 19150828 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
457.20 x 355.60 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-150-828 457.20 x 355.60 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-150-828 Supplier Brady™ Supplier No. 104500

missing translation for 'validMainframeMsg'

Designed with sections of anti-skid material that help prevent accidental slips, trips and falls. Easy to remove and apply

  • Backed with high-performance adhesive
  • Features a highly visible, glossy appearance for communicating important safety and warning messages to employees
  • Clear anti-skid area
  • Designed with sections of anti-skid material that help prevent accidental slips, trips and falls
  • Easy to remove and apply
  • Made of polyester

Specifications

Certifications/Compliance ASTM ANSI F1679, ANSI A1264.2-2006, OSHA
Finish Gloss
Material Polyester
Quantity 1 Ea.
Adhesive Type Permanent Rubber
Description ToughStripe - Pre-printed Floor Signs
For Use With (Application) Used to mark aisles, passageways, storage locations, point out safety equipment and exits and enforce protective equipment requirements with glossy appearance and clear anti-skid area for communicating important safety and warning messages to employees
Height (English) 14 in.
Height (Metric) 355.60 mm
Max. Temperature (English) 129.9°F
Min. Temperature (English) -0.4°F
Thickness 0.01 in.
Width (English) 18 in.
Width (Metric) 457.20 mm
Temperature Range (Metric) -18°C to 54°C
Shape Rectangular
Temperature Range (English) -0.4°F to 129.9 °F
Languages English
Dimensions (L x W) 457.20 x 355.60 mm
Displayed Text No Smoking
Product Type Floor Marking Safety Sign
Color Black on White
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.