Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ ToughStripe™ Die-Cut Floor Marking Letter D

Catalog No. 19108163 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Black
Blue
Green
Red
White
Yellow
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-108-163 Black
19-108-164 White
19-108-165 Red
19-108-166 Green
19-108-167 Blue
19-108-168 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19-108-163 Supplier Brady™ Supplier No. 121709
Add to Cart
Add to Cart

For marking aisle-ways, shipping and receiving docks, distribution, or other areas of your facility

  • Developed for superior durability, easy application, and painless removal
  • More visible than paint
  • Contains uppercase letter

Specifications

Adhesive Type Permanent Rubber-based
Color Black
Height (English) 8 in.
Width (Metric) 15.2 cm
Finish Die-cut
Width (English) 6 in.
Height (Metric) 20.3 cm
Type Floor Marking Letter
Displayed Text Letter: D
Material Polyester
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.