Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ ToughStripe™ Floor Arrows

Catalog No. p-4518144 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
10 x 4 in.
101.6 W x 254.0 mm H
101.60 x 254 mm
50.8 W x 127.0 mm H
50.80 x 127 mm
76.20 x 203.20 mm
8 x 3 in.
Color:
Black
Blue
Green
Red
White
Yellow
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Color
19-150-742 50.80 x 127 mm Red
19-150-743 50.8 W x 127.0 mm H Green
19-150-744 50.80 x 127 mm Blue
19-150-745 50.8 W x 127.0 mm H Yellow
19-150-748 76.20 x 203.20 mm Red
19-150-749 76.20 x 203.20 mm Green
19-150-753 8 x 3 in. White
19-150-752 8 x 3 in. Black
19-150-751 8 x 3 in. Yellow
19-150-754 101.60 x 254 mm Red
19-150-755 101.60 x 254 mm Green
19-150-750 76.20 x 203.20 mm Blue
19-150-756 101.6 W x 254.0 mm H Blue
19-150-757 101.60 x 254 mm Yellow
19-150-758 101.6 W x 254.0 mm H Black
19-150-759 10 x 4 in. White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
Catalog No. 19-150-742 Supplier Brady™ Supplier No. 104412
Add to Cart
Add to Cart

ToughStripe™ Floor Arrows are extremely durable die-cut floor marking shapes made of rugged polyester with ultra-aggressive adhesive that holds up against forklift traffic.

  • Visible floor-marking improves safety and organization in almost any industrial environment
  • High-gloss surface shines like new paint and withstands forklift traffic without tearing or lifting
  • Ideal for marking aisles, passageways and storage locations and identifying equipment and egress paths
  • Can be easily applied by one person working alone

Specifications

Certifications/Compliance ANSI A1264.2-2006, OSHA 1910.22
Alternate Part Number TS-50.80X127.00-514-ARO-RD-100
Finish High Gloss
Material Polyester
Quantity 100/Pk.
Adhesive Type Permanent Rubber
Description ToughStripe Diecut Shapes (L's, T's, +'s, footprints and more)
For Use With (Application) Ideal for marking aisles, passageways and storage locations and pointing out important safety equipment and egress paths
Height (English) 5 in.
Height (Metric) 127 mm
Max. Temperature (English) 129°F
Min. Temperature (English) 0°F
Thickness 2 mil
Width (English) 2 in.
Width (Metric) 50.8 mm
Temperature Range (Metric) -18°C to 54°C
Shape Arrow
Temperature Range (English) 0°F to 129 °F
Dimensions (L x W) 50.80 x 127 mm
Displayed Text Arrow
Product Type Floor Arrows
Color Red
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.