Learn More
Description
- Visible floor-marking improves safety and organization in almost any industrial environment
- High-gloss surface shines like new paint and withstands forklift traffic without tearing or lifting
- Ideal for marking aisles, passageways and storage locations and identifying equipment and egress paths
- Can be easily applied by one person working alone
Specifications
Specifications
| Certifications/Compliance | ANSI A1264.2-2006, OSHA 1910.22 |
| Finish | High Gloss |
| Material | Polyester |
| Quantity | 100/Pk. |
| Adhesive Type | Permanent Rubber |
| Description | ToughStripe Diecut Shapes (L's, T's, +'s, footprints and more) |
| For Use With (Application) | Ideal for marking aisles, passageways and storage locations and pointing out important safety equipment and egress paths |
| Height (English) | 10 in. |
| Height (Metric) | 254 mm |
| Max. Temperature (English) | 129°F |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
