Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ ToughStripe™ Pre-Printed Tapes

Catalog No. 19103704 Shop All Brady Corporation Products
Change view
Click to view available options
Height (English):
2 in.
3 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English)
19-103-704 3 in.
19-103-703 2 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-103-704 Supplier Brady™ Supplier No. 121368
  • $132.00
    $89.65 / Each of 1

    Save $42.35

    32% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Provides more of visual workplace and helps productivity

  • Has 18 character limit
  • Can also include pictograms
  • Custom legends available

Application Method:

  • Clean Surface: Sweep and clean area and allow floor to dry completely before application
  • Position Tape: Keeping the liner in place, position tape along entire desired path
  • Remove Liner: Start at one end and peel the liner away from the tape while smoothing down the tape and providing lamination pressure

For maximum performance, apply ToughStripe floor tape to flat, non-coated, concrete

Specifications

Adhesive Type Permanent Rubber-based
Height (Metric) 7.62 cm
Height (English) 3 in.
Color Black, Yellow
Length (Metric) 30.4 m
Displayed Text Caution ESD Area
Length (English) 100 ft.
Type Pre-Printed Tape
Width (Metric) 7.62 cm
Material Polyester
Width (English) 3 in.
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.