Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ ToughStripe™ Radiation Area with Pictogram Floor Safety Sign

Catalog No. 19150816 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
457.20 x 355.60 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-150-816 457.20 x 355.60 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-150-816 Supplier Brady™ Supplier No. 104488
  • $127.00
    $86.65 / Each of 1

    Save $40.35

    32% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Helps to comply with OSHA's regulations for radiation safety

  • ToughStripe floor signs feature durable floor marking tape with a high-performance adhesive
  • Sign reads RADIATION AREA (w/picto and anti-skid areas)
  • Black and magenta on yellow
  • Size: 35.56H × 45.72Wcm (14H × 18W in.)
  • B-534 polyester — surface printed polyester with clear polyester overlaminate, anti-skid areas, and rubber-based adhesive

  • Bright colors and bold text provide high visibility to critical messages
  • Designed to withstand harsh industrial environments

Specifications

Certifications/Compliance Meets safety standards for clean, dry non-slip surfaces per ANSI A 1264.2-2006 & OSHA 1910.22
Alternate Part Number B534 14X18 BLK,MAG/YEL CAUTION RAD AREA
Finish Gloss
Material Polyester
Quantity 1 Ea.
Adhesive Type Permanent Rubber
Description ToughStripe - Pre-printed Floor Signs
Mounting Type Self-adhesive
For Use With (Application) Used to mark aisles, passageways, storage locations, point out safety equipment and exits and enforce protective equipment requirements
Height (English) 14 in.
Height (Metric) 355.60 mm
Max. Temperature (English) 130°F
Min. Temperature (English) 0°F
Thickness 0.01 in.
Width (English) 18 in.
Width (Metric) 457.20 mm
Temperature Range (Metric) -18°C to 54°C
Shape Rectangular
Temperature Range (English) 0°F to 130 °F
Languages English
Dimensions (L x W) 457.20 x 355.60 mm
Displayed Text Radiation Area
Product Type Floor Safety Sign
Color Pink on Yellow
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.