Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Toughstripe™ Stock Legends

Catalog No. 19103700 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Black, Orange
Black, Yellow
Displayed Text:
Legend: Caution ESD Area
Legend: QA Inspection Area
Width (English):
2 in.
3 in.
4 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Displayed Text Width (English)
19-103-700 Black, Orange Legend: QA Inspection Area 2 in.
19-103-701 Black, Orange Legend: QA Inspection Area 3 in.
19-103-702 Black, Orange Legend: QA Inspection Area 4 in.
19-103-705 Black, Yellow Legend: Caution ESD Area 4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-103-700 Supplier Brady™ Supplier No. 121364
Add to Cart
Add to Cart

Brady™ Toughstripe™ Stock Legends are used as aisle and floor marking tapes.

  • High-gloss surface shines like new paint and withstands forklift traffic without tearing or lifting
  • Tape removes cleanly without any unsightly adhesive residue or damage to the floor
  • Ideal for marking aisles, passageways and storage locations and identifying equipment and egress paths
  • Exceeds safety standards for clean, dry non-slip surfaces per ANSI A 1264.2-2006 and OSHA 1910.42

Specifications

Adhesive Type Permanent Rubber-based
Color Black, Orange
Width (Metric) 5.08 cm
Certifications/Compliance ANSI A1264.2-2006,ASTM/ANSI F1679,OSHA 29 CFR 1910.22
Length (English) 100 ft.
Thickness 0.008 in.
Width (English) 2 in.
Type Floor Tape
Displayed Text Legend: QA Inspection Area
Length (Metric) 30.4 m
Material Polyester
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.