Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Removable Footprints

Catalog No. 19103754 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Blue
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-103-754 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-103-754 Supplier Brady™ Supplier No. 31552
Add to Cart
Add to Cart

For easy hand application on floor

  • Made of durable, skid-resistant material with removable adhesive

Specifications

Dimensions (L x W) 11.875 x 3.75 in.
Color Blue
Width (Metric) 9.5 cm
Width (English) 3.75 in.
Packaging Quantity 10 Pk. (5 left, 5 right)
Length (English) 11.875 in.
Length (Metric) 30.16 cm
Adhesive Type Removable
Type Footprints
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.