Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Traffic Control Signs: NO PARKING FIRE LANE

Catalog No. 19035752 Shop All Brady Corporation Products
Change view
Click to view available options
Material:
Aluminum
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19-035-752 Aluminum
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-035-752 Supplier Brady™ Supplier No. 112626
  • $149.00
    $106.65 / Each of 1

    Save $42.35

    28% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For controlling parking and identifying designated parking spaces within lot

  • Reflective aluminum
  • Red on white
  • 30.4W x 45.7cm H (12 x 18 in.)

Specifications

Material Aluminum
Quantity 1 Ea.
Description Reflective Aluminum (B-959)
Mounting Type Post Mount
Height (English) 18 in.
Height (Metric) 45.7 cm
Width (English) 12 in.
Width (Metric) 30.4 cm
Shape Rectangular
Languages English
Displayed Text No Parking Fire Lane
Product Type Traffic Sign
Color Red on White
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.