Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Two-Sided Floor Stand

Catalog No. 19017553 Shop All Brady Corporation Products
Change view
Click to view available options
Material:
Polyethylene
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19-017553 Polyethylene
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-017553 Supplier Brady™ Supplier No. 104809
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Reads WET FLOOR on both outside panels

  • Large message area visible from over 30 ft. (9.1m)
  • Manufactured of heavy-duty yellow high-density polyethylene
  • Hot-stamped lettering will not chip, peel, or fade
  • Maintenance-free floor stand will not dent or corrode
  • Folded height: 26 in. (66cm)

Specifications

Height (Metric) 66 cm
Displayed Text Wet Floor
Height (English) 26 in.
Material Polyethylene
Type Two-sided Floor Stand
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.