Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ U-Channel Sign Posts

Catalog No. 19054907 Shop All Brady Corporation Products
Change view
Click to view available options
Height (English):
8 ft.
10 ft.
12 ft.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English)
19-054-907 12 ft.
19-054-905 8 ft.
19-054-906 10 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-054-907 Supplier Brady™ Supplier No. 97206
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Ideal for mounting and installing traffic signs

  • Baked green enamel finish
  • Hot-rolled, high-tensile strength steel
  • 9.4mm (3/8 in.) pre-drilled holes, 2.54cm (1 in.) on center to accomodate most standard traffic signs
  • Weight: 2 lb. per linear foot
  • Sign mounting hardware and post driver sold separately

Specifications

Material Steel
Quantity 1 Ea.
Diameter (English) 0.37 in.
For Use With (Application) Ideal for mounting and installation of traffic signs
Height (English) 12 ft.
Height (Metric) 3.5m
Product Type U-channel Sign post
Color Green

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.