Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Universal 55-Gallon Drum Spill Kit with Wheels

Catalog No. 19140866 Shop All Brady Corporation Products
Change view
Click to view available options
Capacity (English):
38 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
19-140-866 38 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-140-866 Supplier Brady™ Supplier No. SKA55W
  • $1,265.00
    $1,022.65 / Each of 1

    Save $242.35

    19% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Absorbs up to 38 gal. per kit

  • Suitable for medium spills
  • Absorbs various liquids including water-based and oil-based liquids
  • Compliance

    UN specifications

    Specifications

    Capacity (English) Reservoir 55 gal.
    Capacity (Metric) Reservoir 208 L
    Capacity (English) 38 gal.
    Capacity (Metric) 144 L
    Material Polyethylene
    Type Universal Sorbent
    Includes 55 gal. wheeled drum container, (4) 3 in. x 12 ft. socks, 5 disposal bags, (60) 15 x 19 in. universal pads, (8) 18 x 18 in. pillows, 1 pair of goggles, handbook, 1 pair of Nitrile gloves
    Length (English) 23 in.
    Length (Metric) 58.42 cm
    Width (English) 23 in.
    Width (Metric) 58.42 cm
    Weight (English) 56.5 lb.
    Weight (Metric) 124.58 kg
    Show More Show Less
    WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.