Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ SPC Universal Lintfree UN810 Boom

Catalog No. 17111094 Shop All Brady Corporation Products
Change view
Click to view available options
Material:
Polypropylene
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
17-111-094 Polypropylene
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-111-094 Supplier Brady™ Supplier No. SPCUN810
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Universal absorbent booms are ideal for containment both indoors and out.

  • Universal Plus booms can be used on land and indoors to absorb all water-based, oil-based and chemical fluids
  • Universal absorbency - picks up water-based, petroleum-based and non-aggressive, chemical fluids
  • Booms are lint-free and easy to handle
  • Included clips allow for connection to extend overall length

Specifications

Color Green
Material Polypropylene
Type Universal Absorbent Boom
Length (English) 10 ft.
Length (Metric) 3.04 m
Height (English) 8 in.
Height (Metric) 20.3 cm
Diameter (English) 8 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.