Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Universal Waste Labels

Catalog No. 19015733 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
White, Purple, Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-015-733 White, Purple, Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-015-733 Supplier Brady™ Supplier No. 60362
  • $92.60
    $72.65 / Pack of 100

    Save $19.95

    22% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Identify contents of waste containers with these labels

  • Paper and vinyl labels for identifying waste
  • Spaces for listing contents, accumulation dates and address
  • Color: Purple, Black on White
  • Dimension: 15.24 x 15.24cm (6 x 6 in.)

Compliance

Universal waste requirements 40 CFR 273.14

Specifications

Certifications/Compliance 40 CFR 273.14
Adhesive Type Acrylic, Pressure-sensitive
Color White, Purple, Black
Finish Semi-gloss
Format Label
Material Paper
Printable Sides Single-side Printable
Product Type Label
Sterility Non-sterile
Display Text Universal Waste Content etc.
For Use With (Application) Used for general labeling
Gloss 30 Gardner Units
Quantity 100/Pk.
Temperature Range (English) -40°F to 150°F
Temperature Range (Metric) -40°C to +65°C
Thickness (English) 0.0038 in.
Dimensions (L x W) 6 x 6 in.
Width (English) 6 in.
Width (Metric) 15.24 cm
Height (English) 6 in.
Height (Metric) 15.24 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.