Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ UXT Xtra Tough Universal Heavy Pad

Catalog No. 17111156 Shop All Brady Corporation Products
Change view
Click to view available options
Capacity (English):
19 gal./Cs.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
17-111-156 19 gal./Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-111-156 Supplier Brady™ Supplier No. UXT100
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Made to handle virtually any liquid (water, petroleum and chemical-based)

  • Highly versatile, grey absorbents pick up water-based, petroleum-based and non-aggressive, chemical fluids.
  • Heavy weight - specifically designed for continuous leaks and larger spills so you use less material.
  • UXT Xtra Tough absorbents are made to handle virtually any liquid and have the extra strength required to allow for wringing and re-use.
  • Perforations provide cost control and reduce waste by allowing you to use only what you need.

Specifications

Color Gray
Capacity (English) 19 gal./Cs.
Capacity (Metric) 71.9 L
Material Polypropylene
Type UXT Xtra Tough Universal Heavy Pad
For Use With (Application) Food Processing, High Tech Industries, Machining of Small Parts, Paint Room, Pharmaceutical, Printing
Packaging Quantity 100/Cs.
Thickness 3-ply
Weight Capacity Heavyweight
Dimensions (L x W) 38 x 48.26 cm (15 x 19 in.)
Length (English) 19 in.
Length (Metric) 48.2 cm
Width (English) 15 in.
Width (Metric) 38 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.