Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Vehicle Conspicuity Tape

Catalog No. 19104412 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
White, Red
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-104-412 White, Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-104-412 Supplier Brady™ Supplier No. 76436
  • $1,402.00
    $949.65 / Each of 1

    Save $452.35

    32% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For enhanced visibility and detection

  • Made of diamond grade B-752 with presealed edges
  • Each kit contains enough material to mark one trailer

Certifications

Meets NHTSA's rule under 49 CFR, Part 571 is available in roll form or in prepackaged kits

Warranty and Services

7 years

Specifications

Color White, Red
Type Vehicle Conspicuity Tape
Length (English) 150 ft.
Length (Metric) 45.7 m
Material Reflective Sheeting
Height (English) 2 in.
Height (Metric) 5.08 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.