Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Vinyl Aisle Marking Dots

Catalog No. p-6548007 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Red
White
Yellow
Diameter (English) Outer:
2 in.
3 in.
4 in.
5 in.
Adhesive Type:
Permanent Pressure Sensitive Acrylic
Permanent Pressure-sensitive
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Diameter (English) Outer Adhesive Type
19-103-680 Yellow 2 in. Permanent Pressure Sensitive Acrylic
19-103-681 Yellow 3 in. Permanent Pressure-sensitive
19-103-682 Yellow 4 in. Permanent Pressure-sensitive
19-103-683 Yellow 5 in. Permanent Pressure-sensitive
19-103-686 Red 2 in. Permanent Pressure-sensitive
19-103-699 Red 3 in. Permanent Pressure-sensitive
19-103-690 White 3 in. Permanent Pressure-sensitive
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 19-103-680 Supplier Brady™ Supplier No. 121033
Only null left
Add to Cart
Add to Cart

Designed for easy hand application

  • Made of B-7569 and B-933 vinyl tape

Specifications

Color Yellow
Packaging Quantity 500/Pk.
Type Aisle Marking Dots
Adhesive Type Permanent Pressure Sensitive Acrylic
Diameter (Metric) Outer 5.08 cm
Material Vinyl
Diameter (English) Outer 2 in.
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.