Learn More
Brady™ Vinyl Tapes (B-595) for BBP31 and BBP33 Printers
Indoor/Outdoor Vinyl (B-595) tapes for general facility and safety identification
Supplier: Brady™ B30C2250595PL
Description
- Durable and low shrink with permanent acrylic adhesive can be applied at cold temperature
- Conforms to irregular, curved, rough and highly textured surfaces
- Used on painted cinder blocks, uneven wood, textured plastics, paper-jacketed pipes, powder-coated surfaces
- Adheres to low-surface energy items (PVC piping, blow-molded equipment cases, ABS plastics, recycled plastics)
- Recommended Ribbon Series: R-10000 Series
- Service Temperature: -40° to 180°F°
- Application Temperature: 0° to 180°F°
- Average Outdoor Durability: 8 to 10 years
Specifications
| BS5609:1986 Section 2 and section 3 | |
| Permanent Acrylic | |
| Gloss | |
| Indoor/Outdoor Tape | |
| BBP30, BBP31, BBP33, BBP35, and BBP37 printers | |
| 1 Ea. | |
| 30.4 m x 5.7 cm | |
| -40°C to +82°C | |
| 100 ft. | |
| 2.25 in. | |
| 30.4 m |
| Indoor/Outdoor Tape | |
| Purple | |
| Vinyl (B-595) | |
| Pipe Marking, Arrow Tape, Warehouse Marking, Warning Panels, Safety Signs, Arc Flash and Visual Workplace labels | |
| 1 | |
| 100 ft. x 2.25 in. | |
| Brady Workstation, LabelMark, MarkWare | |
| 0.102 mm | |
| 30.40 m | |
| 5.7 cm | |
| 142020 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.