Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Vinyl Tapes (B-595) for BBP31 and BBP33 Printers

Catalog No. p-4933113 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Brown
Gold
Purple
Size (Metric):
30.4 m X 1.27 cm
30.4 m x 10.1 cm
30.4 m x 2.8 cm
30.4 m x 5.7 cm
Size (English):
0.5 in. x 100 ft.
100 ft. x 1.125 in.
100 ft. x 2.25 in.
100 ft. x 4 in.
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Size (Metric) Size (English)
19-000-078 Brown 30.4 m x 2.8 cm 100 ft. x 1.125 in.
19-000-079 Gold 30.4 m x 2.8 cm 100 ft. x 1.125 in.
19-000-080 Purple 30.4 m x 2.8 cm 100 ft. x 1.125 in.
19-000-081 Brown 30.4 m x 5.7 cm 100 ft. x 2.25 in.
19-000-083 Purple 30.4 m x 5.7 cm 100 ft. x 2.25 in.
19-000-082 Gold 30.4 m x 5.7 cm 100 ft. x 2.25 in.
19-000-085 Gold 30.4 m x 10.1 cm 100 ft. x 4 in.
19-000-087 Brown 30.4 m X 1.27 cm 0.5 in. x 100 ft.
19-000-086 Purple 30.4 m x 10.1 cm 100 ft. x 4 in.
19-000-084 Brown 30.4 m x 10.1 cm 100 ft. x 4 in.
19-000-089 Purple 30.4 m X 1.27 cm 0.5 in. x 100 ft.
19-000-088 Gold 30.4 m X 1.27 cm 0.5 in. x 100 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 19-000-078 Supplier Brady™ Supplier No. B30C1125595BR
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Indoor/Outdoor Vinyl (B-595) tapes for general facility and safety identification

  • Durable and low shrink with permanent acrylic adhesive can be applied at cold temperature
  • Conforms to irregular, curved, rough and highly textured surfaces
  • Used on painted cinder blocks, uneven wood, textured plastics, paper-jacketed pipes, powder-coated surfaces
  • Adheres to low-surface energy items (PVC piping, blow-molded equipment cases, ABS plastics, recycled plastics)

  • Recommended Ribbon Series: R-10000 Series
  • Service Temperature: -40° to 180°F°
  • Application Temperature: 0° to 180°F°
  • Average Outdoor Durability: 8 to 10 years

Specifications

Certifications/Compliance BS5609:1986 Section 2 and section 3
Description Indoor/Outdoor Tape
Adhesive Type Permanent Acrylic
Color Brown
Finish Gloss
Material Vinyl (B-595)
Product Type Indoor/Outdoor Tape
For Use With (Application) Pipe Marking, Arrow Tape, Warehouse Marking, Warning Panels, Safety Signs, Arc Flash and Visual Workplace labels
For Use With (Equipment) BBP30, BBP31, BBP33, BBP35, and BBP37 printers
Labels per Row 1
Quantity 1 Ea.
Size (English) 100 ft. x 1.125 in.
Size (Metric) 30.4 m x 2.8 cm
Software Type Brady Workstation, LabelMark, MarkWare
Temperature Range (Metric) -40°C to +82°C
Thickness (Metric) 0.102 mm
Length (English) 100 ft.
Length (Metric) 30.40 m
Width (English) 1.125 in.
Width (Metric) 2.8 cm
Height (Metric) 30.4 m
Alternate Part Number B30C-1125-595-BR
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.